missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ High Output Pumps

Numéro de catalogue. WP6222050
Change view
Click to view available options
Frequency:
50 Hz
60 Hz
Voltage:
115 V
220 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Frequency Voltage
WP6222050 50 Hz 220 V
WP6211560 60 Hz 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. WP6222050 Fournisseur MilliporeSigma™ Code fournisseur WP6222050
Il en reste null

Features a piston-driven design for greater power

Supplied with 70cm of 1/4 in. tubing and a Millex FA50 filter for in-line moisture protection

  • Cast Aluminum construction
  • 1/4 in. Stepped hose barb
  • Filtration Supply Type: Vacuum Pump

Certifications

UL listed, CE marked

Spécifications

Includes 70cm of 0.25 in. dia. tubing, Millex™ FA50 filter for in-line moisture protection
Certifications/Compliance UL, CE
Electrical Requirements 220 V 50 Hz
Material Cast Aluminum
Weight (English) 11.7 lb.
Weight (Metric) 5.3 kg
Flow Rate 34 L/min.
Frequency 50 Hz
Overall Height (English) 8 in.
Overall Height (Metric) 20.3 cm
Overall Length (English) 10 in.
Overall Length (Metric) 25.4 cm
Overall Width (English) 9 in.
Pump Type High Vacuum Pump
Maximum Pressure 5.4 bar
Voltage 220 V
Afficher plus de résultats Afficher moins de résultats