missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ High Output Pumps

Catalog No. WP6211560
Change view
Click to view available options
Frequency:
60 Hz
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frequency Voltage
WP6211560 60 Hz 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. WP6211560 Supplier MilliporeSigma™ Supplier No. WP6211560

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Features a piston-driven design for greater power

Supplied with 70cm of 1/4 in. tubing and a Millex FA50 filter for in-line moisture protection

  • Cast Aluminum construction
  • 1/4 in. Stepped hose barb
  • Filtration Supply Type: Vacuum Pump

Certifications

UL listed, CE marked

Specifications

Includes 70cm of 0.25 in. dia. tubing, Millex™ FA50 filter for in-line moisture protection
Certifications/Compliance UL, CE
Electrical Requirements 115 V 60 Hz
Material Cast Aluminum
Weight (English) 11.7 lb.
Weight (Metric) 5.3 kg
Flow Rate 34 L/min.
Frequency 60 Hz
Overall Height (English) 8 in.
Overall Height (Metric) 20.3 cm
Overall Length (English) 10 in.
Overall Length (Metric) 25.4 cm
Maximum Pressure 5.4 bar
Voltage 115 V
Show More Show Less