missing translation for 'onlineSavingsMsg'
Learn More

CoorsTek™ High-Form Porcelain Crucibles

Catalog No. 07965H
Change view
Click to view available options
Capacity (Metric):
10 mL
80 mL
100 mL
250 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
07965H 100 mL
07965C 10 mL
07965G 80 mL
079651 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 07965H Supplier CoorsTek™ Supplier No. CRS66110

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Withstand temperatures up to 1150°C (2102°F), not to exceed 200°C/hour

  • Glazed inside and out except for outside bottom surface and rim
  • Covers sold separately

Specifications

Material Porcelain
Capacity (Metric) 100 mL