missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Hexagonal Iron Masses with lifting rings

Numéro de catalogue. S41489
Change view
Click to view available options
Weight (Metric):
50 g
100 g
200 g
300 g
453.592 g
500 g
907.185 g
1000 g
2000 g
5000 g
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Weight (Metric)
S41489 453.592 g
S41493 907.185 g
S41494 300 g
S41495 50 g
S41496 100 g
S41497 200 g
S41498 500 g
S41499 1000 g
S41500 2000 g
S41503 5000 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Numéro de catalogue. S41489 Fournisseur Eisco™ Code fournisseur PH02681P
Il en reste null

Comprend

Mass with lifting ring

Hexagonal Iron Masses are ideal for balance and scale applications in the classroom/laboratory. The lifting rings make it safer and easier to carry the masses as well as allow for activities that require hanging.

  • Solid iron weight, painted black
  • Lifting ring for easy mobility and hanging
  • Manufactured within international tolerance

Warranty

1 year limited manufacturer warranty

Spécifications

Product Type Hexagonal
Material Iron
Weight (Metric) 453.592 g
Shape Hexagonal
Length (Metric) 7.6 cm
For Use With (Application) Calibration, Weighing
Includes Weight with lifting ring
Quantity 1