missing translation for 'onlineSavingsMsg'
Learn More

HemoCue™ Hb 201 DM System

Catalog No. 22601010
Encompass
Change view
Click to view available options
Quantity:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22601010 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22601010 Supplier HemoCue™ Supplier No. 121135

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

Use with Microcuvette 111710 (available separately).

The HemoCue™ Hb 201 DM System provides lab-quality hemoglobin results at the point-of-care.

  • CLIA-waived
  • Data Entry: Touch-screen display and built-in barcode scanner
  • Interface Capabilities: Interface with existing network using POCT1-A (CIC standard) with our DMS software and most major middleware solutions. Docking solution enables connection of up to 5 analyzers.
  • Configurable Functions: Operator ID, Patient ID, Lot ID, Site ID; Patient comments; Critical value alerts; STAT Testing
  • Results Storage: 4,000 patient/STAT tests, 500 QC tests, 500 analyzer logs, 200 patient IDs
  • DMS Software: Patient and QC reports
  • Quality Control Data Management: QC lock-out; QC scheduling; Linearity Reports
  • Measuring range: 0-25.6 g/dL (0-256 g/L, 0-15.9 mmol/L)
  • HemoCue OnCue™ Support: extensive in-field support from your HemoCue representative
  • HemoCue OnCue Support: comprehensive on-site or online product training programs
  • HemoCue OnCue Support: live customer service and technical support when you need it
  • HemoCue™ 201 DM System Reference Manual; 901041 180503
  • Analyzer: 6.70 x 3.66 x 1.97 in.; Docking Station: 8.10 x 5.30 x 2.40 in.

Compliance

CLSI POCT1-A (CIC standard)

Specifications

Product Type Hemoglobin
Analysis Time 60 sec.
Sample Size 10 μL
Sample Type Capillary, venous, or arterial whole blood
Detection Range Measuring range: 0 to 25.6 g/dL (0 to 256 g/L, 0 to 15.9 mmol/L)
Calibration ICSH reference method
Operating Temperature Range (English) 59°F to 86°F
Operating Temperature Range (Metric) 15°C to 30°C
Wavelength 570 and 880 nm
Depth (English) 1.97 in.
Depth (Metric) 5 cm
Height (English) 3.66 in.
Height (Metric) 9.2 cm
Width (English) 6.70 in.
Width (Metric) 17.2 cm
Weight (English) 0.77 lb.
Weight (Metric) 0.35 kg
Electrical Requirements Internal rechargeable Li-ion batteries or docking station with AC adapter
For Use With (Application) Provides lab-quality hemoglobin results at the point-of-care
For Use With (Equipment) HemoCue™ Hb 201 Microcuvettes
Includes HemoCue™ Hb 201 DM Analyzer
Quantity Each
Show More Show Less