missing translation for 'onlineSavingsMsg'
Learn More

HemoCue™ Hb 201+ System

Catalog No. 22601007
Encompass
Change view
Click to view available options
Quantity:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22601007 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22601007 Supplier HemoCue™ Supplier No. 039121720

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The HemoCue™ Hb 201+ System is intended for the the quantitative determination of hemoglobin in whole blood. CLIA waived, results in less than 1 minute.

  • CLIA-waived
  • Microcuvette technology means no direct contact between the analyzer and patients
  • Individually wrapped microcuvettes to maximize shelf life
  • Portable and battery-operated system ideal for mobile settings
  • Connectivity solutions through HemoCue™ Basic Connect Software
  • Factory calibrated against the ICSH reference method; needs no further calibration 
  • Built-in self-test
  • Measuring range: 0 – 25.6g/dL (0 – 256g/ L, 0 –15.9mmol/L)
  • Sample volume ∼10 μL
  • Obtain results in 3 simple steps: fill microcuvette, place microcuvette into analyzer, and view results. 
  • HemoCue OnCue™ Support: extensive in-field support from your HemoCue representative
  • HemoCue OnCue™ Support: comprehensive on-site or online product training programs
  • HemoCue OnCue™ Support: live customer service and technical support when you need it
  • HemoCue Hb 201+ System Operating Manual 901705 180917
Note:  Hb 201 Microcuvettes are sold separately.

Specifications

Product Type Hemoglobin
Analysis Time 60 sec.
Sample Size 10 μL
Sample Type Capillary, venous, or arterial whole blood
Detection Range 0 to 25.6 g/dL (0 to 256 g/ L, 0 to 15.9 mmol/L)
Calibration ICSH reference method
Operating Temperature Range (English) 59°F to 86°F
Operating Temperature Range (Metric) 15°C to 30°C
Wavelength 570 and 880 nm
Depth (English) 1.69 in.
Depth (Metric) 5 cm
Height (English) 3.35 in.
Height (Metric) 9.2 cm
Width (English) 6.30 in.
Width (Metric) 17.2 cm
Weight (English) 0.77 lb. with batteries installed
Weight (Metric) 0.35 kg
Electrical Requirements AC adapter or 4 AA batteries
For Use With (Equipment) HemoCue™ Basic Connect Software, Printer
Includes HemoCue™ Hb 201+ Analyzer, AC Adapter
Quantity Each
Show More Show Less