missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Hemo-Trac™ Blood Temperature Indicators

Catalog No. 23500501
Change view
Click to view available options
Temperature Range (Metric):
Valid Breach: 9°C to 10°C
Temperature Range (English):
Valid Breach: 48.2°F to 50°F
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English)
23500501 Valid Breach: 9°C to 10°C Valid Breach: 48.2°F to 50°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23500501 Supplier Fisherbrand™ Supplier No. 6101114

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Certificate of Conformance which indicates traceability to standards provided by the National Institute of Standards and Technology (NIST) and/or a National Measurement Institute (NMI).

Monitor blood temperatures during transport with simple press of a button. Fisherbrand Hemo-Trac Blood Temperature Indicators are designed for use in blood banks and transfusion services where it delivers quality assurance during transport.

  • Self-adhesive HEMO-Trac affixed directly to blood bag safeguards compliance
  • Once activated by push of a button, it will instantly begin monitoring core temperature of each blood bag
  • Separate arming and breach windows insure the Hemo-Trac is correctly activated and indicates if a temperature excursion of the blood bag has occurred
  • Arming and breach system are color coded and ensures easy readability in any situation
  • Breach alert is irreversible
  • No pre-conditioning required
  • Improves patient blood management protocols
  • Helps protect precious blood resources ensuring patient outcomes
  • Eliminates unnecessary testing of blood's viability
  • Includes individually serialized, batch certificate of analysis
  • Shelf Life: Two years from date of manufacture

FCAT: 23500501

  • Threshold Temperatures: 10°C (50°F)
  • Valid Breach Temperature: 9° to 10°C
  • Quantity: 100/pk.

Certifications

FDA Cleared

Specifications

For Use With (Application) Monitor blood temperatures during transport
Includes Certificate of Conformance
Length (Metric) 2.54 cm
Product Type Blood Temperature Indicator
Max. Temperature (English) 50°F
Max. Temperature (Metric) 10°C
Min. Temperature (English) 48.2°F
Min. Temperature (Metric) 9°C
Temperature Range (English) Valid Breach: 48.2°F to 50°F
Temperature Range (Metric) Valid Breach: 9°C to 10°C
Calibrated No
Display None
Width (Metric) 2.54 cm
Show More Show Less