missing translation for 'onlineSavingsMsg'
Learn More

Sigma-Aldrich Hematoxylin Solution, Gill No. 1

Catalog No. 01288068
Change view
Click to view available options
Quantity:
4 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01288068 4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01288068 Supplier Sigma-Aldrich Supplier No. GHS11284L

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Nuclear stain used in histology and cytology.

Gill No. 1 formulation is used as a progressive cytology stain.

  • Used with hematoxylin and eosin staining. 2 g/L certified hematoxylin
  • Form: solution
  • Shelf life: expiry date on the label
  • IVD: for in vitro diagnostic use
  • Concentration: 2 g/L
  • pH: 2.5 to 3.5
  • Applications: hematology and histology
  • Storage temperature: room temperatutre.

Specifications

Quantity 4 L
Product Type Hematoxylin Solution