missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Hematology K2 EDTA Evacuated Tubes

Catalog No. 22040093
Change view
Click to view available options
Capacity (Metric):
3 mL
4 mL
Closure Color:
Lavender
Lavender with Black Ring
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Color
22040093 3 mL Lavender with Black Ring
22040095 4 mL Lavender
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22040093 Supplier Greiner Bio-One Supplier No. 454246

For routine immunohematology testing

  • Tube material: Polyethylene therephthalate
  • Cap color/ring color: lavender/black/yellow

Compliance

CE Marked

Specifications

Additive K2 E/EDTA K2
Material PET
Closure Type Safety Pull Cap
Capacity (Metric) 3 mL
Closure Color Lavender with Black Ring
For Use With (Application) For routine immunohematology testing
Diameter (Metric) Outer 13 x 75 mm