missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ACCU-SCOPE™ Hematology Configuration- Trinocular Microscope with Infinity Plan Achromat 4x, 10x, 40xR, 50xR oil and 100xR Oil Objectives.
Description
- Optical System: Infinity optical system, f = 180 mm, anti-mold
- Trinocular viewing head, inclined 30°, rotatable 360°
- Infinity plan achromat 4x, 10x, 40xR, 50xR oil and 100xR oil objectives,
- Eyepieces: WF10x/22 mm focusable eyepieces with eyeguards
- Reversed quintuple ball bearing nosepiece with positive click stops
- Coaxial focusing system with adjustable tension control and upper limit stop; all metal gears, brass for fine focus gear
- Stand: Cast aluminum alloy
- Stages: Hard-coated, rackless mechanical stage with low-position coaxial controls; 175 x 153 mm with X-Y movement range of 76 X 50 mm
- N.A 1.2 swing-out achromatic condenser
- 3 Watt variable LED illuminator with variable intensity control and field iris diaphragm; LED bulb is rated for over 20,000 hours of continued use; universal power supply 110-240V, dust cover
- Warranty: 5 Year limited warranty for parts, labor and electronic components 1 Year warranty on LED bulb
Specifications
Specifications
| Eyepiece | WF 10X/22 mm |
| Head Style | Trinocular, 30° Inclined, 360° Rotating |
| Lighting Type | LED |
| Magnification Power | 40X, 100X, 400X, 500X, 1000X |
| Model | ACCU-SCOPE |
| Objective Types | Infinity Plan Achromatic |
| Product Type | Trinocular LED Microscope |
| Voltage | 110/240 V |