missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Valve-Regulated Vacuum Pumps - Rotavac
Standard vacuum pumps can be controlled manually or via valve operated vacuum controllers
$6,665.43 - $8,332.39
Specifications
| Pump Type | Valve-regulated |
|---|---|
| Applications | Evacuate, evaporate, pump out |
| Maximum Pressure | 1.1 bar |
| Catalog Number | Mfr. No. | Flow Rate | Wattage | Weight (Metric) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Flow Rate | Wattage | Weight (Metric) | Price | Quantity | |||
|
13-876-312
|
Heidolph™
036302830 |
2 m³/hr. | 180 W | 12.8 kg |
N/A
|
|
|||
|
13-889-351
|
Heidolph™
036304780 |
0.75 m³/hr. | 80 W | 6 kg |
N/A
|
|
|||
|
13-876-201
|
Heidolph™
036304775 |
3 m³/hr. | 250 W | 19.9 kg |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Rotavac Valve Tec
- For all Hei-VAP models
- Two-stage diaphragm vacuum pump made of chemical-resistant material
- Suction capacity of 0.75 m3/h
- Achieves an ultimate vacuum of 12 mbar
- Recommended for solvents with low or medium boiling points
- Vacuum can be controlled manually or via valve operated vacuum controllers
- Can be combined with a condenser
- Power input: 80W, Weight: 6kg
- Dimensions (L × W × H): 145 × 315 × 185 mm
- For all Hei-VAP models
- Two-stage diaphragm pump made from chemical-resistant material
- High suction capacity of 2.0 m3/h for fastest evacuation
- Achieves an ultimate vacuum of 7 mbar
- Suction capacity for up to 3 rotary evaporators at the same time
- Vacuum can be controlled manually or via valve operated vacuum controllers
- Depending on your application you can switch on and off the vacuum pump via switch box
- Can be combined with the condenser
- Power input: 180W, Weight 12.8 kg
- Dimensions (L × W × H): 195 × 245 × 310 mm
- For all Laborota 20 and Hei-VAP Industrial models
- Can be applied in many different fields in order to evacuate, evaporate and pump out gases and vapors
- Thanks to the emission condenser it is possible to achieve a chemical recovery of almost 100%
- Excellent compatibility with chemicals and condensate
- Excellent ultimate vacuum of 2 mbar
- Very quiet and very low vibration
- Includes secondary condenser and air intake separation vessel
- Very high suction capacity of 3.0 m3/h
- Weight: 19.9 kg
- Dimensions: (W × D × H): 350 × 275 × 495 mm
Specifications
| Valve-regulated | |
| Evacuate, evaporate, pump out | |
| 1.1 bar |