missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Valve-Regulated Vacuum Pumps - Rotavac
Standard vacuum pumps can be controlled manually or via valve operated vacuum controllers
Supplier: Heidolph™ 036304775
Description
Rotavac Valve Tec
- For all Hei-VAP models
- Two-stage diaphragm vacuum pump made of chemical-resistant material
- Suction capacity of 0.75 m3/h
- Achieves an ultimate vacuum of 12 mbar
- Recommended for solvents with low or medium boiling points
- Vacuum can be controlled manually or via valve operated vacuum controllers
- Can be combined with a condenser
- Power input: 80W, Weight: 6kg
- Dimensions (L × W × H): 145 × 315 × 185 mm
- For all Hei-VAP models
- Two-stage diaphragm pump made from chemical-resistant material
- High suction capacity of 2.0 m3/h for fastest evacuation
- Achieves an ultimate vacuum of 7 mbar
- Suction capacity for up to 3 rotary evaporators at the same time
- Vacuum can be controlled manually or via valve operated vacuum controllers
- Depending on your application you can switch on and off the vacuum pump via switch box
- Can be combined with the condenser
- Power input: 180W, Weight 12.8 kg
- Dimensions (L × W × H): 195 × 245 × 310 mm
- For all Laborota 20 and Hei-VAP Industrial models
- Can be applied in many different fields in order to evacuate, evaporate and pump out gases and vapors
- Thanks to the emission condenser it is possible to achieve a chemical recovery of almost 100%
- Excellent compatibility with chemicals and condensate
- Excellent ultimate vacuum of 2 mbar
- Very quiet and very low vibration
- Includes secondary condenser and air intake separation vessel
- Very high suction capacity of 3.0 m3/h
- Weight: 19.9 kg
- Dimensions: (W × D × H): 350 × 275 × 495 mm
Chemical Identifiers
| Valve-regulated | |
| Evacuate, evaporate, pump out | |
| 1.1 bar |
Specifications
| 12 Mbar | |
| 27.5 cm | |
| 43.87 lb. | |
| 3 m³/hr. | |
| 19.4 in. | |
| 13.77 in. | |
| 13.77 in. | |
| Valve-regulated | |
| 1.1 bar |
| Secondary condenser and air intake separation vessel | |
| 250 W | |
| 19.9 kg | |
| Heidolph Hei-VAP Industrial and Laborota 20 Models | |
| 49.5 cm | |
| 35 cm | |
| 35 cm | |
| Evacuate, evaporate, pump out |