missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Valve-Regulated Vacuum Pumps - Rotavac

Catalog No. 13889351
Change view
Click to view available options
Flow Rate:
0.75 m³/hr.
2 m³/hr.
3 m³/hr.
Wattage:
80 W
180 W
250 W
Weight (Metric):
6 kg
12.8 kg
19.9 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Wattage Weight (Metric)
13889351 0.75 m³/hr. 80 W 6 kg
13876312 2 m³/hr. 180 W 12.8 kg
13876201 3 m³/hr. 250 W 19.9 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13889351 Supplier Heidolph™ Supplier No. 036304780
Get a Vacuum Pump with Evaporator Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Standard vacuum pumps can be controlled manually or via valve operated vacuum controllers

Rotavac Valve Tec

  • For all Hei-VAP models
  • Two-stage diaphragm vacuum pump made of chemical-resistant material
  • Suction capacity of 0.75 m3/h
  • Achieves an ultimate vacuum of 12 mbar
  • Recommended for solvents with low or medium boiling points
  • Vacuum can be controlled manually or via valve operated vacuum controllers
  • Can be combined with a condenser
  • Power input: 80W, Weight: 6kg
  • Dimensions (L × W × H): 145 × 315 × 185 mm
Rotavac Valve Control
  • For all Hei-VAP models
  • Two-stage diaphragm pump made from chemical-resistant material
  • High suction capacity of 2.0 m3/h for fastest evacuation
  • Achieves an ultimate vacuum of 7 mbar
  • Suction capacity for up to 3 rotary evaporators at the same time
  • Vacuum can be controlled manually or via valve operated vacuum controllers
  • Depending on your application you can switch on and off the vacuum pump via switch box
  • Can be combined with the condenser
  • Power input: 180W, Weight 12.8 kg
  • Dimensions (L × W × H): 195 × 245 × 310 mm
Rotavac 20
  • For all Laborota 20 and Hei-VAP Industrial models
  • Can be applied in many different fields in order to evacuate, evaporate and pump out gases and vapors
  • Thanks to the emission condenser it is possible to achieve a chemical recovery of almost 100%
  • Excellent compatibility with chemicals and condensate
  • Excellent ultimate vacuum of 2 mbar
  • Very quiet and very low vibration
  • Includes secondary condenser and air intake separation vessel
  • Very high suction capacity of 3.0 m3/h
  • Weight: 19.9 kg
  • Dimensions: (W × D × H): 350 × 275 × 495 mm

Specifications

Max. Vacuum 12 Mbar
Dimensions (L x W x H) 31.5 x 14.5 x 16.9 cm (12.4 x 5.7 x 6.6 in.)
Wattage 80 W
Weight (English) 13.22 lb.
Weight (Metric) 6 kg
Flow Rate 0.75 m³/hr.
Overall Height (English) 6.6 in.
Overall Height (Metric) 16.9 cm
Overall Length (English) 12.4 in.
Overall Length (Metric) 31.5 cm
Overall Width (English) 5.7 in.
Overall Width (Metric) 14.5 cm
Pump Type Valve-regulated
Applications Evacuate, evaporate, pump out
Maximum Pressure 1.1 bar
For Use With (Equipment) Heidolph Hei-VAP model
Show More Show Less