missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Valve-Regulated Vacuum Pumps - Rotavac

Catalog No. 13876312
Change view
Click to view available options
Flow Rate:
0.75 m³/hr.
2 m³/hr.
3 m³/hr.
Wattage:
80 W
180 W
250 W
Weight (Metric):
6 kg
12.8 kg
19.9 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Wattage Weight (Metric)
13876312 2 m³/hr. 180 W 12.8 kg
13889351 0.75 m³/hr. 80 W 6 kg
13876201 3 m³/hr. 250 W 19.9 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13876312 Supplier Heidolph™ Supplier No. 036302830

Standard vacuum pumps can be controlled manually or via valve operated vacuum controllers

Rotavac Valve Tec

  • For all Hei-VAP models
  • Two-stage diaphragm vacuum pump made of chemical-resistant material
  • Suction capacity of 0.75 m3/h
  • Achieves an ultimate vacuum of 12 mbar
  • Recommended for solvents with low or medium boiling points
  • Vacuum can be controlled manually or via valve operated vacuum controllers
  • Can be combined with a condenser
  • Power input: 80W, Weight: 6kg
  • Dimensions (L × W × H): 145 × 315 × 185 mm
Rotavac Valve Control
  • For all Hei-VAP models
  • Two-stage diaphragm pump made from chemical-resistant material
  • High suction capacity of 2.0 m3/h for fastest evacuation
  • Achieves an ultimate vacuum of 7 mbar
  • Suction capacity for up to 3 rotary evaporators at the same time
  • Vacuum can be controlled manually or via valve operated vacuum controllers
  • Depending on your application you can switch on and off the vacuum pump via switch box
  • Can be combined with the condenser
  • Power input: 180W, Weight 12.8 kg
  • Dimensions (L × W × H): 195 × 245 × 310 mm
Rotavac 20
  • For all Laborota 20 and Hei-VAP Industrial models
  • Can be applied in many different fields in order to evacuate, evaporate and pump out gases and vapors
  • Thanks to the emission condenser it is possible to achieve a chemical recovery of almost 100%
  • Excellent compatibility with chemicals and condensate
  • Excellent ultimate vacuum of 2 mbar
  • Very quiet and very low vibration
  • Includes secondary condenser and air intake separation vessel
  • Very high suction capacity of 3.0 m3/h
  • Weight: 19.9 kg
  • Dimensions: (W × D × H): 350 × 275 × 495 mm

Specifications

Max. Vacuum 7 Mbar
Dimensions (L x W x H) 19.5 x 24.5 x 31 cm
Wattage 180 W
Weight (English) 28.21 lb.
Weight (Metric) 12.8 kg
Flow Rate 2 m³/hr.
For Use With Heidolph Hei-VAP model
Overall Height (English) 12.2 in.
Overall Height (Metric) 31 cm
Overall Length (English) 7.6 in.
Overall Length (Metric) 19.5 cm
Overall Width (English) 96.45 in.
Pump Type Valve-regulated
Applications Evacuate, evaporate, pump out
Maximum Pressure 1.1 bar
Show More Show Less