missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Peristaltic Pump Drives

Catalog No. 13889876
Change view
Click to view available options
Flow Rate:
0.8 to 79/0.005 to 320 mL/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
13889876 0.8 to 79/0.005 to 320 mL/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13889876 Supplier Heidolph™ Supplier No. 036150130

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Adaptor for multi-channel operation

Smooth start operation prevents spills and media splashing

  • Multi-channels flow rates from 0.005 to 320mL/min.
  • Can be upgraded for multi-channel operation with a pump head adaptor

PD 5001

  • Variable speed can be adjusted on analog control knob from 10 to 600rpm
  • Accuracy: ±2%
  • Flow rates of 0.8 to 790mL/min. with single-channel pump heads
  • Low speed range from 10 to 120rpm
PD 5101
  • Control speed, direction and On/Off function via analog interface for 0 to 10V or 4 to 20mA
  • Variable speed can be adjusted on analog control knob from 5 to 600rpm
  • Accuracy: ±3.5%
  • Flow rates of 0.3 to 790mL/min. with single-channel pump heads
  • Low speed range from 5 to 120rpm
  • Connects to optional foot-pedal remote control via cable to start and stop pump drive outside a closed fume hood
  • Operates clockwise or counter-clockwise
  • Max button accelerates filling and draining of tubing
PD 5201
  • Control speed, direction and On/Off function via analog interface for 0 to 10V, 4 to 20mA or digital RS 232 interface
  • Flow characteristic of pump heads in combination with various tubing diameters pre-programmed for accurate flow rate numbers
  • All process parameters can be changed via control buttons
  • Digital read-out of: speed, tubing diameter, flow rate in mL/min., dosing volume, interval dosing, pause function
  • Accuracy: ±0.5%
  • Flow rates of 0.3 to 790mL/min. with single-channel pump heads
  • Low speed range from 5 to 120rpm
  • Connects to optional foot-pedal remote control via cable to start and stop pump drive outside a closed fume hood
  • Operates clockwise or counter-clockwise
  • Max button accelerates filling and draining of tubing
  • Calibrates flow volume and flow rate individually

Specifications

Accuracy ±2%
Electrical Requirements 115 V 50/60 Hz
Flow Rate 0.8 to 79/0.005 to 320 mL/min.
Frequency 50/60 Hz
Includes Adaptor for multichannel operation
Max. Operating Temperature (Metric) 40°C
Model PD5001
Motor Type Capacitor Motor
Min. Operating Temperature (Metric) 0°C
Overall Depth (English) 10.07 in.
Overall Depth (Metric) 25.6 cm
Overall Height (English) 8.85 in.
Overall Height (Metric) 22.5 cm
Overall Width (English) 6.53 in.
Speed Control Analog
Viscosity 10000
Wattage 150 w
Voltage 115 V
Speed 10 to 120 rpm
Show More Show Less