missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Glassware - Baffled Flasks

Catalog No. 13900159
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
Standard Taper Joint:
B14/23 Side
B24/29 Side
Includes:
2xB14/23 Sidearm and Septa Port
2xB24/29 Sidearm and Septa Port
B14/23 Sidearm and Septa Port
B24/29 Sidearm and Septa Port
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint Includes
13900159 250 mL B24/29 Side 2xB24/29 Sidearm and Septa Port
13900157 100 mL B14/23 Side 2xB14/23 Sidearm and Septa Port
13900156 100 mL B14/23 Side B14/23 Sidearm and Septa Port
13900158 250 mL B24/29 Side B24/29 Sidearm and Septa Port
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13900159 Supplier Heidolph™ Supplier No. 015861982

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Wide Neck Flasks with Baffles and Sidearms

Specifications

Capacity (Metric) 250 mL
Material Glass
Includes 2xB24/29 Sidearm and Septa Port
Standard Taper Joint B24/29 Side
Mouth Style Wide