missing translation for 'onlineSavingsMsg'
Learn More

Heavy-Duty Utility Cart

Handles large loads with ease

Supplier:  Customer Channels Group (Ccg) 452088/BEI

 Afficher plus de versions de ce produit

Numéro de catalogue. S68057


Il en reste null

Description

Description

  • Load capacity: 500 lb. (227kg)
  • Sturdy, structural foam construction won't rust, dent, chip or peel
  • Rounded corners protect walls and furniture
  • Lightweight and maneuverable
  • Nonmarking 5 in. dia. casters (two fixed, two swivel)
  • Two sizes available

Order Info

Small cart L x W x H: 39 x 17.88 x 33.25 in. (99 x 45.4 x 84.5cm). Large cart L x W x H: 45.25 x 25.88 x 33.25 in. (115 x 65.7 x 84.5cm). Optional middle shelf available for both sizes.

Spécifications

Identifiants chimiques

Heavy-duty Utility Cart
Transporting materials, supplies and heavy loads in almost any environment
84.5 cm
500 lb.
Polypropylene
Beige
33.25 in.
Ergonomically push handle, molded-in customizable fittings, 2 lipped tray-shelf, rounded corners, 4 in. large nonmarking 2 fixed and 2 swivel casters, molded-in storage compartments, holsters, hooks and notches
227 kg
2

Spécifications

Heavy-duty Utility Cart
45.25 x 25.88 x 33.25 in. (115 x 65.7 x 84.5 cm)
33.25 in.
Ergonomically push handle, molded-in customizable fittings, 2 lipped tray-shelf, rounded corners, 4 in. large nonmarking 2 fixed and 2 swivel casters, molded-in storage compartments, holsters, hooks and notches
115 cm
227 kg
2
25.88 in.
Beige
Transporting materials, supplies and heavy loads in almost any environment
84.5 cm
45.25 in.
500 lb.
Polypropylene
Medium
65.7 cm
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions