missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Heavy Duty Shaker

Catalog No. 021061077
Change view
Click to view available options
Load Bearing Capacity (English):
50 lb.
100 lb.
150 lb.
Controller Type:
Analog
Digital
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English) Controller Type
021061077 150 lb. Analog
021061073 50 lb. Digital
021061075 100 lb. Analog
021061074 100 lb. Digital
021061076 150 lb. Digital
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 021061077 Supplier OHAUS™ Supplier No. 30391884

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

OHAUS™ Heavy Duty Shakers are available in Analog, or Digital models and designed to handle a range of applications. Microprocessor control is included to provide variable speed and consistent shaking, while ramping to the set speed.

  • Patented Accu-Drive Shaking System
  • LED displays for speed and time
  • Built-in tray and non-slip rubber mat included
  • Overload protection and speed ramping feature
  • Calibration mode for speed

Specifications

Orbit 51 mm
Load Bearing Capacity (Metric) 68 kg
Speed Range 15 to 300 rpm
Voltage 120 V
Product Type Heavy Duty Shaker
Load Bearing Capacity (English) 150 lb.
Height (Metric) 34.3 cm
Length (English) Platform 24 in.
Length (Metric) 102.2 cm
Length (Metric) Platform 61 cm
Width (English) Platform 36 in.
Width (Metric) 81.3 cm
Width (Metric) Platform 91 cm
Controller Type Analog
Model SHHD6850DG
Includes Non-Skid Rubber Mat, 3-Wire Cord/Plug
Show More Show Less