missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Safety Heavy-Duty Polypropylene Coveralls, CVL-NW-HD-E
Heavyweight polypropylene coveralls are made of breathable fabric that provides economical protection against dry particulates, dirt, and grime. Available in blue or white.
$368.29 - $398.42
Specifications
| Product Type | General Purpose Coveralls |
|---|---|
| Gender | Unisex |
| Material | Polypropylene (Heavy-duty) |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Catalog Number | Mfr. No. | Size | Color | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Color | Price | Quantity | ||||
|
19-055-278
|
Keystone Safety
CVLNWHDEMEDWHITE |
Medium | White |
Case of 25 Each for $368.29
|
|
||||
|
19-055-279
|
Keystone Safety
CVLNWHDELRGWHITE |
Large | White |
Case of 25 Each for $368.29
|
|
||||
|
19-055-280
|
Keystone Safety
CVLNWHDEXLWHITE |
X-Large | White |
Case of 25 Each for $368.29
|
|
||||
|
19-055-271
|
Keystone Safety
CVLNWHDEXLBLUE |
X-Large | Blue |
Case of 25 Each for $377.27
|
|
||||
|
19-055-281
|
Keystone Safety
CVLNWHDE2XLWHITE |
2X-Large | White |
Case of 25 Each for $368.29
|
|
||||
|
19-055-282
|
Keystone Safety
CVLNWHDE3XLWHITE |
3X-Large | White |
Case of 25 Each for $373.95
|
|
||||
|
19-055-276
|
Keystone Safety
CVLNWHDE4XLWHITE |
4X-Large | White |
Case of 25 Each for $385.59
|
|
||||
|
19-055-274
|
Keystone Safety
CVLNWHDE4XLBLUE |
4X-Large | Blue |
Case of 25 Each for $398.16
|
|
||||
|
19-070-136
|
Keystone Safety
CVLNWHDE6XLWHITE |
6X-Large | White |
Case of 25 Each for $398.42
|
|
||||
Description
- Heavyweight polypropylene coveralls
- Breathable fabric provides economical protection
- Elastic wrists and ankles
- Low cost solution to protect against dry particulates, dirt, and grime
- 100% latex free
Specifications
| General Purpose Coveralls | |
| Polypropylene (Heavy-duty) | |
| Elastic | |
| Collared | |
| Serged | |
| Particle | |
| CVL-NW-HD-E-LRG | |
| Manufacturing, Food Service, Industrial, Medical, Pharmaceutical |
| Unisex | |
| Single-use | |
| Elastic | |
| Front Zipper | |
| Non-sterile | |
| Cleanroom Class 7 | |
| None | |
| 25/Cs. |