missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Safety Heavy-Duty Polypropylene Coveralls, CVL-NW-HD-E
Heavyweight polypropylene coveralls are made of breathable fabric that provides economical protection against dry particulates, dirt, and grime. Available in blue or white.
Supplier: Keystone Safety CVLNWHDEXLBLUE
Description
- Heavyweight polypropylene coveralls
- Breathable fabric provides economical protection
- Elastic wrists and ankles
- Low cost solution to protect against dry particulates, dirt, and grime
- 100% latex free
Specifications
| General Purpose Coveralls | |
| Unisex | |
| Blue | |
| Elastic | |
| Collared | |
| Serged | |
| Particle | |
| Yes | |
| None | |
| 25/Cs. |
| X-Large | |
| Polypropylene (Heavy-duty) | |
| Single-use | |
| Elastic | |
| Front Zipper | |
| Non-sterile | |
| Cleanroom Class 7 | |
| CVL-NW-HD-E-LRG | |
| Manufacturing, Food Service, Industrial, Medical, Pharmaceutical |