missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Droplet Sample Storage Tray
GREENER_CHOICE

Catalog No. 22267051
Change view
Click to view available options
Holds:
Specimen Containers
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
22267051 Specimen Containers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22267051 Supplier Heathrow Scientific™ Supplier No. HS120172

The Droplet Sample Storage Tray is great for sample organization for the busy lab. The storage trays are hard wearing and they can be used for specimen containers with the insert provided, or for general lab products without the insert.

  • Bin and tray are made from polystyrene
  • Lightweight and sturdy to hold up to 24 full specimen containers (Specimen containers not included)
  • Removable insert allows outer shell to be used for storage or transportation of laboratory products
  • Stackable with other trays to support as many as four high
  • Integrated label holder and cards to enable easily changed identification
  • Can be easily cleaned with common disinfectants and germicides

Specifications

Cell Dividers Yes
Certifications/Compliance None
Description Droplet Sample Storage Tray, Polystyrene, Blue/White
Autoclavable Not Autoclavable
Color White, Blue
Holds Specimen Containers
Material Polystyrene
Positions 24
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Application) Sample Storage
Model HS120172
No. per Case 6 Pk.
No. per Pack 1 Ea.
Packaging Carton
Quantity 1 Ea.
Size 480 x 331 x 84 mm
Dimensions (L x W) 18.9 x 13 in.
Dimensions (L x W x H) 18.9 x 13 x 3.3 in.
Length (Metric) 48 cm
Length (English) 18.90 in.
Width (English) 13 in.
Height (English) 3.30 in.
Diameter (Metric) Well 58 mm
Weight (English) 2.88 lb.
Weight (Metric) 10.30 kg
Includes Bin divider
Product Type Sample and Blood Collection Rack
Shelves None
Height (Metric) 8.4 cm
Array 4 x 6
Width (Metric) 33.10 cm
Show More Show Less