missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Heated Tampers

Catalog No. 22445727
Change view
Click to view available options
Color Code:
Blue
Red
Yellow
Length (Metric):
8 mm
16 mm
28 mm
Width (Metric):
8 mm
16 mm
25 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code Length (Metric) Width (Metric)
22445727 Red 8 mm 8 mm
22445324 Yellow 16 mm 16 mm
22445455 Blue 28 mm 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22445727 Supplier Mopec™ Supplier No. BK351

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These Heated Tampers are electrically heated instruments designed to assist with the proper positioning of tissue specimens during the embedding process in paraffin wax. The safe, low-voltage heating element maintains a steady temperature throughout specimen manipulation.

  • Molded finger grips increase user comfort and remain cool when in use
  • Bayonet connection prevents disconnection while in use
  • Compatible with the Mopec™ Control Unit (BK330)

Specifications

Product Type Heated Tampers
Color Code Red
Color-coded Yes
For Use With (Equipment) Tissue Specimens
Length (English) 0.31 in.
Length (Metric) 8 mm
Material Plastic, Metal, Wood
Size Small
Width (English) 0.31 in.
Width (Metric) 8 mm