missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Heated Forceps System
Description
- Ergonomic design ensures user comfort while performing specimen placement, and the anti-microbial coating helps prevent bacteria and virus growth
- Choose either serrated or smooth tips
- System includes: 1 mm Heated Forceps (Red), 2 mm Heated Forceps (Yellow), Mopec™ Control Unit, Mopec™ Power Supply
- Designed to take up minimal bench-top space
- Anti-microbial coating to help prevent bacteria and virus growth
- Forceps operate at a temperature between 63°C to 70°C (145°F to 158°F)
Spécifications
Spécifications
| Temperature (English) | 145°F to 158°F |
| Tip Style | Serrated |