missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ HC103 Halogen Moisture Analyzer
GREENER_CHOICE

Catalog No. 01914060
Change view
Click to view available options
Capacity:
101 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01914060 101 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01914060 Supplier Mettler Toledo™ Supplier No. 30216103
Earn Up to 5X the Fisher Scientific Buck$ with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For routine moisture determination in laboratory and production. Mettler Toledo HC103 Halogen Moisture Analyzer measures moisture content in minutes, enabling fast response times for quality control and in-process control. A large color touchscreen, graphical user guidance and real-time drying curve make the HC103 easy to use, even for untrained operators.

Whether you work in a busy lab or a harsh production environment, the compact design saves space and the robust construction guarantees a long life.

Operators can access drying methods directly from the home screen with just One Click. As the measurement is running, a real-time drying curve is displayed on the screen to provide an overview of the progress. Operators can clearly see if the moisture content is on target and are able to intervene quickly in the production process where necessary.

The HC103 can generate reports in the form of PDF or CSV files in addition to standard printouts. These can be transferred via the RS232 or USB ports to fulfill documentation and traceability requirements. In addition, new drying methods are easily uploaded to the HC103 via the USB port. A collection of validated drying methods for over 100 different samples are available.

  • Halogen heating - accurate temperature control between 40-230°C
  • High performance weighing cell - accurate moisture results
  • Bright and sharp touchscreen - easy to read
  • Real-time drying curve - progress overview
  • Graphical user guidance - intuitive for anyone to operate
  • Flat stainless steel surfaces - easy to clean and robust
  • RS232 and USB interfaces - convenient data transfer
  • Ideal for quality control and in-process control applications
  • Setup wizard and tutorial
  • Leveling guidance
  • Result reporting via PDF/CSV
  • Instrument configuration via USB drive
  • Drying programs: Standard, Rapid
  • Languages: en, de, fr, es, it, pl, cz, hu, pt, ja, zh, ko

Specifications

Interface (Option) WiFi, Ethernet, USB Device, USB Host (2), SD Card, RS232
Memory Method Memory: 300 Results storage: 0-3000
Model HC-103
Repeatability 0.05% (2g sample); 0.01% (10g sample)
Timer Switch-off: Automatic (5 SOC and free), timed
Readability 1 mg
Capacity 101 g
Sample Size Up to 100 g
Temperature Range (Metric) 40°C to 230°C
Type Halogen Moisture Analyzer
Voltage 115 V
Legal for Trade No
Show More Show Less