missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haws™ Squeeze Handle Valve
Description
Model SP248 chrome-plated brass stay-open valve with squeeze lever handle and built-in 6.25 gpm (23.7 L) flow control. 1/2 in. inlet x 1/4 in. NPT outlet.
Warranty
1 year from ship date (Limited)
Spécifications
Spécifications
| Activation | Squeeze Handle |
| Certifications/Compliance | ANSI Z358.1 |
| Flow Rate | 6.25 gpm |
| For Use With (Equipment) | 8901B, 8901RFK, 7601.37 |
| Inlet Connection (Metric) | 1.27 cm |
| Material | Chrome-plated Brass |
| Outlet Connection (English) | 0.25 in. |
| Product Type | Squeeze Handle Valve |