missing translation for 'onlineSavingsMsg'
Learn More

Haws™ ADA Emergency Drench Shower

Catalog No. 296355959
Change view
Click to view available options
Mounting:
Wall
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
296355959 Wall
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296355959 Supplier Haws™ Supplier No. 8122HWC

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Haws™ ADA Emergency Drench Shower is a barrier-free, horizontal supply drench shower with AXION™ MSR ABS plastic showerhead.

  • Excellent addition to potentially unsafe environments where the body may be exposed to corrosive materials.
  • AXION MSR ABS plastic drench showerhead with flow control delivers dispersed flow for uniform drenching
  • Pre-built valve assembly for reduced installation time
  • Designed to mount horizontally from any wall
  • Solid construction from Schedule 40 hot-dipped galvanized steel makes for a durable long lasting product

Warranty

1 year from ship date (Limited)

Specifications

Certifications/Compliance ANSI Z358.1
Flow Rate 20 gpm
Inlet Connection (English) 1 in.
Inlet Connection (Metric) 2.54 cm
Length (English) 32 in.
Length (Metric) 81.28 cm
Material Galvanized Steel
Mounting Wall