missing translation for 'onlineSavingsMsg'
Learn More

Hausser Scientific™ Sedgwick-Rafter Cell Counting Chambers

Catalog No. 0267156
Change view
Click to view available options
Length (Metric):
7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
0267156 7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0267156 Supplier Hausser Scientific™ Supplier No. 3800
Only null left

For In Vitro diagnostic use

Specifications

Product Type Counting Chamber
Material Glass
Length (English) 2.7 in.
Length (Metric) 7 cm
Thickness (Metric) 0.05cm
Width (English) 0.1 in.
Width (Metric) 0.3cm
For Use With (Application) Microscopy of drinking Water, dust examination
For Use With (Equipment) Microscopy of drinking Water
Includes Cover Glass