missing translation for 'onlineSavingsMsg'
Learn More

Hausser Scientific™ Hemacytometer Cover Glass

Catalog No. 0267153
Change view
Click to view available options
Thickness (Metric):
0.4 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric)
0267153 0.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0267153 Supplier Hausser Scientific™ Supplier No. 1461
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cover glass is 0.4mm thick

Cover glass is 0.4mm thick; 1 cover glass per package.

Specifications

Product Type Hemacytometer Coverslip
Length (Metric) 20 mm
Width (Metric) 26 mm
Thickness (Metric) 0.4 mm
Dimensions (L x W) 20 x 26 mm
For Use With (Equipment) For 14xx series of bright line chambers
Quantity Includes one single cover glass