missing translation for 'onlineSavingsMsg'
Learn More

Hausser Scientific™ Cover Glasses/Slips

Catalog No. 02617581
Change view
Click to view available options
Thickness (Metric):
0.2 mm
0.5 mm
1.5 mm
Length (Metric):
20 mm
25 mm
30 mm
Width (Metric):
26 mm
33 mm
60 mm
For Use With (Equipment):
31xx /35xx Hemacytometers
For Nageotte counting cambers
Petroff-Hausser Counter
Sedgewick-Rafter Cell Counter
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Length (Metric) Width (Metric) For Use With (Equipment)
02617581 0.5 mm 20 mm 26 mm 31xx /35xx Hemacytometers
0267157 0.5 mm 25 mm 60 mm Sedgewick-Rafter Cell Counter
02617583 1.5 mm 30 mm 33 mm For Nageotte counting cambers
02617582 0.2 mm 20 mm 26 mm Petroff-Hausser Counter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02617581 Supplier Hausser Scientific™ Supplier No. HSR5000
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Crafted from high-quality borosilicate glass.

Crafted from high-quality borosilicate glass

Specifications

Product Type Coverslip
Shape Rectangle
Material Borosilicate Glass
Length (Metric) 20 mm
Width (Metric) 26 mm
Thickness (Metric) 0.5 mm
For Use With (Equipment) 31xx /35xx Hemacytometers
Quantity 1 Ea.