missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hausser Scientific™ Bright-Line™ Phase Hemacytometer
Description
Includes
Two cover glasses
Counting chamber with reduced thickness for use on phase microscopes
- Provides accurate platelet counts
- Molded from durable Borosilicate Glass brand glass
- Pipets not included
Specifications
Specifications
| Product Type | Hemacytometer |
| Grid Type | Bright Line |
| Capacity (Metric) | 0.1μL |
| Material | Borosilicate Glass |
| Quantity | Each |
| Depth (English) | 0.003 in. |
| Depth (Metric) | 0.01cm |
| For Use With (Application) | Accurate Counting of Blood Cells, Platelets, Dust, Yeast Clusters, and Other Specimens in Spinal and Other Fluids |
| For Use With (Equipment) | Phase microscope |
| Includes | Two cover glasses |