missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Harmony Tissue Marking Dye Stand

Catalog No. 22445691
Change view
Click to view available options
Holds:
Vials
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
22445691 Vials
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22445691 Supplier Mopec™ Supplier No. BG200

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Convenient stand for the storage of Mopec™ Harmony Tissue Marking Dye bottles.

  • Holds 7 x 60 mL bottles of Mopec™ Harmony Tissue Marking Dyes
  • Space for 5 applicator sticks
  • Dye and applicator sticks sold separately

Specifications

Autoclavable Not Autoclavable
Color Cream
Holds Vials
Material Plastic
Positions 7
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) Mopec Harmony Tissue Marking Dyes
Size 18 x 4 x 4 in.
Product Type Vial Rack
Diameter (Metric) Inner 10.2 cm
Shelves None
Height (Metric) 10.2 cm
Array 1 x 7
Show More Show Less