missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Hardwall Cleanroom

Catalog No. 15050988
Change view
Click to view available options
Length (English):
8 ft.
12 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
15050988 8 ft.
15050987 12 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15050988 Supplier Fisherbrand™ Supplier No. FHWISO88X12

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Hardwall cleanrooms provide the highest level of contamination and pressure control while also providing the ability to control temperature and humidity tightly and accurately.

  • Can achieve air cleanliness of ISO 3 - ISO 8
  • Maintain temperature at +/- 1° F and humidity to +/- 5%
  • These cleanrooms are primarily built as freestanding structures and are capable of supporting HVAC or other utility or process equipment as well as office or storage space on the roof of the room through the structurally rated post and panel construction.
  • Existing building walls or structure can be adapted to be utilized in the construction of our Hardwall cleanrooms subject to a site survey. 
  • Hardwall cleanrooms provide an elegant means of incorporating all utilities and services including electrical, data, security systems, process gas, plumbing, flooring, and fire protection.

Specifications

Product Type Cleanroom
Filter Type 19 HEPA
Autoclavable Not Autoclavable
Height (English) 12 ft.
Length (English) 8 ft.
Width (English) 8 ft.