Learn More
CHEMetrics Hardness (Total) Titrets Titration Cells Water Testing Kit
Provides results in two minutes or less
$157.09 - $161.65
Spécifications
| Analytes | Hardness, Total |
|---|---|
| No. of Tests | 30 |
| Test Method | Total EDTA |
| Type | Titrets Titration Cells Water Testing Kit |
| Numéro de catalogue | Numéro du manufacturier. | Range | Prix | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Range | Prix | Quantity & Availability | |||||
|
13299216C
|
CHEMetrics
K4502 |
2 to 20 ppm as CaCO3 |
chaque for $161.65
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
13299216E
|
CHEMetrics
K4520 |
20 to 200 ppm as CaCO3 |
chaque for $157.09
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
13299249
|
CHEMetrics
K4585 |
100 to 1000 ppm as CaCO3 |
chaque for $157.50
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
Provide results in two minutes or less
Titrets ampules use reverse titration to quantify concentrations. Each Titret ampule is 13 mm in diameter and is designed for titrimetric analysis. The ampule contains vacuum-sealed liquid titrant and has a flexible valve assembly attached. After snapping the ampule tip, the sample is drawn into the ampule in small does (with the Titrettor™ device included in each kit that precisely controls the sample), (Step 1), until a color change signals that the equivalence point has been reached (Step 2). The titration is stopped at the end point and the ampule is held upright. The liquid level will correspond to a printed scale on the ampule's outer surface (Step 3).
Kits include 30 ampules with valve assemblies, a titrettor, accessory solutions(s) when necessary, a sample cup, and instructions.
Spécifications
| Hardness, Total | |
| 30 | |
| Total EDTA | |
| Titrets Titration Cells Water Testing Kit |
Sécurité et manipulation
missing translation for 'shelfLife' : 1 year