missing translation for 'onlineSavingsMsg'
Learn More

Celestron Labs Digital 5 MP Handheld Microscope

Numéro de catalogue. s81326
Modifier l'affichage
Click to view available options
Objective Types:
Single Adjustable Internal Objective
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Objective Types
S81326 Single Adjustable Internal Objective
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Warning: Contains Chemicals Listed as Cancer and Reproductive Harm in the State of California
Numéro de catalogue. S81326 Fournisseur Celestron Labs Digital Code fournisseur 44308
Il en reste null
Warning: Contains Chemicals Listed as Cancer and Reproductive Harm in the State of California

Celestron™ Handheld Digital Microscope can capture and save high-resolution images/videos of observed specimens.

  • The Celestron Handheld Digital Microscope is an easy to use, low-power microscope
  • 5.0 MP sensor for capturing photos and video of your discoveries
  • Low magnification is ideal for viewing stamps, coins, bugs, plants, rocks, skin, gems, circuit boards, and more
  • Traditional slides can be viewed at high magnification
  • Create high-resolution images, VGA quality video, and time-lapse animations using the included Micro Capture Pro software
  • Take accurate measurements and make notes on specimens using this intuitive software
  • Adjustable LED illuminator ensures specimens are clear and bright
  • Fully adjustable, professional stand allows for steady shots even at high magnification
  • Well suited for jobs such as entomology, industrial quality control, component inspection, medical investigation, scientific research, and forensics documentation
  • Included Accessories
    • Celestron Micro Capture Pro Software
    • Calibration ruler
    • True 5MP sensor
    • 5-Element IR cut high-quality glass lens
    • 20x to 200x powers, great for low-power observation of 3D specimens
    • Professional, adjustable height stand
    • 4 foot USB 2.0 cable
    • Windows and Mac compatible

Spécifications

Head Style Monocular
Eyepiece Fixed
Lighting Type LED Adjustable 8 Ring
Product Type Handheld, Digital Microscope
Magnification Power 20X to 200X
Objective Types Single Adjustable Internal Objective
Weight (English) 2.0 lb.
Sensor Types 5MP, 1/3.2 in.
Weight (Metric) 907 g
Dimensions (L x W x H) 6.90 x 5.51 x 4.33 in. Stand
Dimensions (L x W) Microscope: 4.33 x 1.38 in.
Warranty 2 Year Limited
Afficher plus de résultats Afficher moins de résultats