missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ PRP™Series Guard Cartridge Replacement Cartridges
Replacement Cartridges for PRP-1, PRP-3, PRP-X100, PRP-X200, PRP-X300, PRP-X400
$436.23 - $489.49
Specifications
| pH | 1 to 13 |
|---|---|
| Particle Size | 10 μm |
| Length (Metric) | 25 mm |
| Max. Pressure | 5000 psi |
| Material | 316 Stainless Steel |
| Catalog Number | Mfr. No. | Sorbent | Diameter (Metric) Inner | For Use With (Equipment) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Sorbent | Diameter (Metric) Inner | For Use With (Equipment) | Price | Quantity | |||
|
14-816-19
|
Hamilton™
HAM79445 |
PRP-1 | 2.0 mm | Hypersil™ HPLC Column |
Pack of 5 Each for $489.49
|
|
|||
|
14-816-20
|
Hamilton™
HAM79446 |
PRP-X100 | 4 mm | Hypersil™ HPLC Column |
Pack of 5 Each for $463.38
|
|
|||
|
14-816-26
|
Hamilton™
HAM79452 |
C18 | 2.0 mm | Organic Acid Analysis Column |
Pack of 5 Each for $436.23
|
|
|||
Description
Stainless steel or PEEK replacement cartridges.
Specifications
| 1 to 13 | |
| 25 mm | |
| 316 Stainless Steel |
| 10 μm | |
| 5000 psi |