missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ PRP™Series Guard Cartridge Replacement Cartridges

Catalog No. 1481626
Change view
Click to view available options
Sorbent:
C18
PRP-1
PRP-X100
Diameter (Metric) Inner:
2.0 mm
4 mm
For Use With (Equipment):
Hypersil™ HPLC Column
Organic Acid Analysis Column
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sorbent Diameter (Metric) Inner For Use With (Equipment)
1481626 C18 2.0 mm Organic Acid Analysis Column
1481619 PRP-1 2.0 mm Hypersil™ HPLC Column
1481620 PRP-X100 4 mm Hypersil™ HPLC Column
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1481626 Supplier Hamilton™ Supplier No. HAM79452

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Replacement Cartridges for PRP-1, PRP-3, PRP-X100, PRP-X200, PRP-X300, PRP-X400

Stainless steel or PEEK replacement cartridges.

Specifications

pH 1 to 13
Particle Size 10 μm
Length (Metric) 25 mm
Max. Pressure 5000 psi
Diameter (Metric) Inner 2.0 mm
For Use With (Equipment) Organic Acid Analysis Column
Stationary Phase C18
Material 316 Stainless Steel
Sorbent C18