missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ PRP-1 Reversed Phase HPLC Columns, 5um Particle Size
Stable alternative to C8 or C18 Columns
Supplier: Hamilton™ HAM79423
Description
Wide pH Stability
- Stability from pH 1 to 13 allows for the analysis of samples at high pH (8-13) without the possibility of column degradation or loss of efficiency. An expanded pH range also allows samples to be chromatographed while ionized.
- Since PRP-1 is made entirely of poly(styrene-divinylbenzene), there are no silanol groups to cause sample loss, thus the recovery and quantitation of labile and reactive samples is enhanced.
- PRP-1 reversed phase columns are ideal for applications that require a high degree of column-to-column and batch to batch consistency (i.e., quality assurance, clinical trials). Unlike C8 or C18 columns, PRP-1 has no stationary phase coating.
- Columns are available prepacked and tested in a variety of sizes, varying from analytical to semi-prep and preparative scale. Consistent packing material allows linear method scale-up.
- PRP-1 columns are packed with a poly(styrene-divinylbenzene) material. This support is pressure stable up to 5,000psi, and cross-linked to prevent shrinkage or swelling (common in other polymeric columns). Since the support is entirely polymeric with no silica to deteriorate, column lifetime is longer for PRP-1 than silica C4, C8 or C18 columns.
- Column internal diameters: 4.1 and 4.6mm
- Two column materials: 316 stainless steel and PEEK
- Analytical guard columns
Specifications
| Analytical Column | |
| 5 μm | |
| 150 mm | |
| pH 1 to 13, 0 to 100% aqueous, organic modifier | |
| 1 to 13 | |
| 5°C to 85°C | |
| PSDVB (Polystyrene Divinylbenzene) | |
| Reversed Phase | |
| PEEK |
| 4.6 mm | |
| Organic Compounds, Pharmaceuticals, Steroids, Nucleic Acids, Vitamins, Herbicides | |
| 5000 psi (345 bar) | |
| 5 μm | |
| 100 Å | |
| L21 | |
| PSDVB (Polystyrene Divinylbenzene) | |
| Reversed Phase | |
| Column |