missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 800 Microliter™ Syringes, N Termination

Attached to the flange of the 700 series syringe is a blue Syringe Holder that provides a spot to hold the syringe that will not heat up the barrel causing dispense inaccuracies. Additionally it provides support to small volume plungers that are prone to bending during injection. This series of syringes is ideal for dispensing volumes from 0.5 μL up to 250 μL.

$204.68 - $284.68

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
For Use With (Application) Ideal for dispensing liquid to achieve the highest level of accuracy and precision possible, recommended for septum penetration
Includes Removable blue syringe holder
Length (English) 2 in.
View More Specs

Products 5
Catalog Number Mfr. No. Volume (Metric) Needle Gauge Diameter (Metric) Outer Needle Price Quantity  
Catalog Number Mfr. No. Volume (Metric) Needle Gauge Diameter (Metric) Outer Needle Price Quantity  
14-815-202
View Documents
Hamilton™
HAM84850
5 μL 26s G 0.47 mm
Each for $240.02
Only null left
 
14-815-204
View Documents
Hamilton™
HAM84854
25 μL 22s G 0.72 mm
Each for $240.02
Only null left
 
14-815-215
View Documents
Hamilton™
HAM84856
50 μL 22s G 0.72 mm
Each for $262.36
Only null left
 
14-815-226
View Documents
Hamilton™
HAM84858
100 μL 22s G 0.72 mm
Each for $284.68
Only null left
 
14-824-80B
View Documents
Hamilton™
HAM84852
10 μL 26s G 0.47 mm
Each for $204.68
Only null left
 
Description

Description

  • Ideal for dispensing volumes from 0.5 μL up to 250 μL
  • A variety of different terminations and needle options are available
  • Syringe Holder is attached to the flange that prevents the barrel from heating up and provides support to small volume plungers that are prone to bending
Specifications

Specifications

Not Autoclavable
Ideal for dispensing liquid to achieve the highest level of accuracy and precision possible, recommended for septum penetration
2 in.
51 mm
2000 psi
50°C
2
Ea.
Cemented
Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Removable blue syringe holder
2 in.
Microliter Syringe
122°F
50°F
10°C
Sharp, Bevel, Curved, Non-coring
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'