missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 800 Microliter™ Syringes, N Termination

Attached to the flange of the 700 series syringe is a blue Syringe Holder that provides a spot to hold the syringe that will not heat up the barrel causing dispense inaccuracies. Additionally it provides support to small volume plungers that are prone to bending during injection. This series of syringes is ideal for dispensing volumes from 0.5 μL up to 250 μL.

Supplier:  Hamilton™ HAM84854

 View more versions of this product

Catalog No. 14-815-204


Only null left
Explore available promotions

Description

Description

  • Ideal for dispensing volumes from 0.5 μL up to 250 μL
  • A variety of different terminations and needle options are available
  • Syringe Holder is attached to the flange that prevents the barrel from heating up and provides support to small volume plungers that are prone to bending
Specifications

Specifications

Not Autoclavable
22s G
0.0059 in.
0.0283 in.
0.72 mm
0.72 mm
Removable blue syringe holder
2 in.
Microliter Syringe
122°F
50°F
2
Ea.
51 mm
Cemented
Borosilicate Glass (Barrel), Stainless Steel (Plunger)
0.02 in.
0.15 mm
0.3 in.
7.75 mm
Ideal for dispensing liquid to achieve the highest level of accuracy and precision possible, recommended for septum penetration
2 in.
51 mm
2000 psi
50°C
802
10°C
25 μL
Sharp, Bevel, Curved, Non-coring
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions