missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1702N Syringe, Sold by MilliporeSigma™ Supelco™
A 25 μL, Syringe for PAL GC and CombiPAL (Headspace) GC Autosamplers
$302.87 - $302.87
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Material | Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip) |
| Diameter (English) Inner Needle | 0.005 in. |
| Diameter (Metric) Inner Needle | 0.13 mm |
| Length (English) Needle | 2 in. |
Specifications
| Not Autoclavable | |
| 0.005 in. | |
| 2 in. | |
| 1000 psig (68.9 bar) | |
| 50°C | |
| 1702 N | |
| 1 Ea. | |
| Hamilton | |
| Fixed |
| Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip) | |
| 0.13 mm | |
| Gastight™ Syringe, C-Line | |
| 122°F | |
| 68°F | |
| 20°C | |
| 25 μL | |
| 51 mm |
GASTIGHT is a registered trademark of Hamilton Co.