missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1702N Syringe, Sold by MilliporeSigma™ Supelco™

Catalog No. 111010259
Change view
Click to view available options
Needle Gauge:
22s G
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge
111010259 22s G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111010259 Supplier Merck Emd Millipore Supplier No. 28633U

A 25 μL, Syringe for PAL GC and CombiPAL (Headspace) GC Autosamplers

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip)
Needle Gauge 22s G
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.028 in.
Diameter (Metric) Outer Needle 0.711 mm
Length (English) Needle 2 in.
Product Type Gastight™ Syringe, C-Line
Max. Pressure 1000 psig (68.9 bar)
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 68°F
Model 1702 N
Needle Point Number 3
Min. Temperature (Metric) 20°C
Quantity 1 Ea.
Volume (Metric) 25 μL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Blunt
For Use With (Equipment) CTC HTS PAL Instruments (HPLC Sampling)
Connection Type Fixed
Show More Show Less

GASTIGHT is a registered trademark of Hamilton Co.