Learn More
Hamilton™ 1700 Series Gastight™ Syringes: LT Termination
Gastight version of the original 700 series syringes, ideal for dispensing volumes from 1 up to 500μL
Supplier: Hamilton™ HAM80001
Description
Syringe series offers a variety of different terminations and needle options.
Luer Tip (LT)- The needles are removable and fit over a ground glass hub which is tapered in the shape of a male luer. The LT termination will accept most hypodermic needles but was designed specifically for use with Hamilton Kel-F needles. This termination increases the dead volume in the syringe, which may not be appropriate for some applications. Autoclavable when disassembled.
Needle Point Styles (Point styles 4 and AS are available on request)
- Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 34-10
- Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 34-10
- Point Style 4 - Standard 12° beveled needle point is recommended for life science applications. Available gauges: 34-10. Special needle angles such as 0° to 60° available upon request.
- Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
- Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 26-10
Specifications
| Autoclavable | |
| 0.018 in. | |
| 0.46 mm | |
| Ideal for dispensing both liquids and gases, useful for samples with dissolved or suspended molecules | |
| Gastight | |
| 239°F | |
| 50°F | |
| No Needle Included | |
| Ea. | |
| Luer Tip |
| Borosilicate Glass (Barrel), PTFE (Tip) | |
| 0.260 in. | |
| 6.6 mm | |
| Certificate of calibration traceable to NIST | |
| 1000 psig | |
| 115°C | |
| 1701 | |
| 10°C | |
| 10 μL |