missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Habitat Cell Bioreactor 0.5 L Double-Walled Glass Vessel Package

Catalog No. 11116962
Change view
Click to view available options
Capacity (Metric):
0.5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11116962 0.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11116962 Supplier IKA™ Supplier No. 0010007645
Get a Magnetic Stirrer with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The 0.5 L vessel package for the HABITAT bioreactor contains a double-walled glass vessel, motor, connectors, and the following sensors: temperature, pH, DO, level and foam. For temperature control via the double wall, an IKA circulator is recommended.

  • Cell vessel packages are equipped with a micro sparger and 3-pitched bladed impeller
  • Low gas flow rate of 8 to 2,000 cc/min for cell culture
  • Additional sensors are available upon request
  • Borosilicate glass reactor material
  • Stainless steel 1.4404 lid material
  • 10 available lid ports

Scope of Delivery:

  • Stand 0.5 L
  • HA.gv.dw.0.5 Glass vessel, double-wall, for 0.5 L
  • HA.mt.s.2 Motor, small, for 0.5, 1 and 2 L
  • HA.hp.s.0.5 Harvest pipe, straight, for 0.5 L
  • HA.fd Feeding port (2 pcs.)
  • HA.sp.m.0.5 Micro sparger, for 0.5 L
  • HA.cn Condenser
  • HA.ip.pi.0.5 3-pitched bladed impeller, for 0.5 L
  • HA.s.tm.1 Temperature sensor, for 1 L
  • HA.s.ph.0.5 Hamilton pH sensor, for 0.5 L
  • HA.s.do.0.5 Hamilton DO analogue sensor, for 0.5 L
  • HA.s.fo Foam sensor
  • HA.s.lv.1 Fill level sensor, for 0.5 to 1 L
  • HA.cab.dw Cable and tube set, for double-wall vessels
  • HA.sf.250 Sample flask, 250 mL (4 pcs.)

Specifications

Capacity (Metric) 0.5 L