missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Enviro-Safe™ Calibrated Dry Block Incubator Thermometer
Description
Includes
Statement of Accuracy indicating accuracy traceable to NIST and DAkkS
Green EnviroKleen™ certified Enviro-Safe liquid and recyclable SafetyPak™ packaging.
- White back, lead-free glass
- Individually serialized
- Tested, calibrated and certified in triple accredited/registered ISO 17025:2005 laboratory
- USA made
Warranty
Five-year limited. See hbinstrument.com/conditions.php for details.
Specifications
Specifications
| Calibration Points | 37°C |
| Certifications/Compliance | ISO/IEC 17025:2005, A2LA, NIST, DAkkS |
| Immersion Type | Partial Immersion |
| Includes | Includes a detailed Calibration Report stating corrections to one-tenth of the smallest division |
| Length (English) Overall | 6.9 in. |
| Length (Metric) Overall | 175 mm |
| Material | Glass |
| Thermometer Fill | Enviro-Safe™ Liquid |
| Max. Temperature (Metric) | 57°C |
| Min. Temperature (Metric) | 24°C |
| Show More |