Learn More
H-B Instrument™ Durac™ Specific Gravity/Relative Density Plastic Plain Form Hydrometers
Description
Shatterproof polycarbonate prevents contamination
- Made from optical quality polycarbonate material
- Durable and shatterproof
- Made in USA
- Available in models measuring specific gravity/relative density (g/cm3) of a variety of liquids in various ranges from 1.0 to 1.620
- Easy to read black scale on yellow back to help avoid eye fatigue
- 300mm (12 in.) long
- Lead free ballast
- Individually serialized
- Temperature standardization: 15°C (60°C)
Applications:
Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries.
Certifications:
Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Order Info
Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.
Certifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
Spécifications
Spécifications
| Type | Hydrometer |
| Accuracy | ±0.002 |
| Increments | 0.002 |
| Certifications/Compliance | Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility. They are packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. |
| Length (Metric) | 300 mm |
| Ballast Type | Lead Free |
| Baume Range | 1.2 to 1.42 |
| For Use With (Application) | Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries. |
| Specific Gravity Range | 1.200 to 1.420 |