missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ Panel Mount Electronic Thermometer-Hygrometer

Catalog No. 13201843
Change view
Click to view available options
Accuracy:
±5%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy
13201843 ±5%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13201843

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Temperature and humidity both can be displayed simultaneously

  • Made from high grade ABS plastic
  • Wireless easy installation
  • Tested and calibrated in triple accredited/registered ISO™/IEC 17025:2005 and A2LA laboratory
  • Comes with multi-language (English, French, German, Italian, Portuguese and Spanish) instructions and statement of accuracy indicating accuracy traceable to NIST™and DKD

Certifications

CE marked

Compliance

RoHS

Specifications

Type Electronic Thermohygrometer
Humidity Range 20 to 99%
Accuracy ±5%
Temperature Range (Metric) 0°C to 50°C
Temperature Accuracy ±1°C
Material ABS Plastic
Temperature Range (English) 32°F to 122°F
Temperature Resolution 1.8°F
Height (English) 1.6 in.
Height (Metric) 4.1 cm
Includes Supplied with multi language (English, French, German, Italian, Portuguese and Spanish) instructions and statement of traceability indicating accuracy traceable to NIST and DAkkS
Certifications/Compliance CE, RoHS
Show More Show Less