missing translation for 'onlineSavingsMsg'
Learn More

IKA™ H 135.11 Square Carrier with Handle

Catalog No. 01183262
Change view
Click to view available options
For Use With (Equipment):
IKA Magnetic Stirrers
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
01183262 IKA Magnetic Stirrers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01183262 Supplier IKA™ Supplier No. 4448200

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The H 135.11 carrier is a flat bottom square carrier compatible with IKA magnetic stirrers.

  • Square carrier with handle
  • Flat bottom
  • Dimensions: 160 x 160 mm
  • Working temperature max: 300°C
  • Material in contact with medium: aluminum anodized

Specifications

For Use With (Equipment) IKA Magnetic Stirrers
Height (Metric) 32 mm
Shape Square
Temperature (Metric) 300°C
Type Carrier with Handle
Width (Metric) 160 mm
Weight (Metric) 0.8646 kg
Dimensions (L x W x H) 160 x 160 x 32 mm