missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Guardian™ Jr. Airflow Monitor Kits

Catalog No. 1650030
Change view
Click to view available options
For Use With (Equipment):
Basic™ Hood
Electrical Requirements:
115 V, 60 Hz
Weight (English):
6 lb.
Weight (Metric):
2.7 Kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Electrical Requirements Weight (English) Weight (Metric)
1650030 Basic™ Hood 115 V, 60 Hz 6 lb. 2.7 Kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1650030 Supplier Labconco™ Supplier No. 9743208

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Airflow sensor, faceplate with circuit board, powder-coated steel housing, electrical cord with power pack and plug, vinyl tubing, airflow tube adapter and mounting hardware

Monitor and alert the operator to low airflow conditions

  • From faceplate, easily select and calibrate a setpoint between 50 and 230fpm using a velocity meter and a screwdriver
  • If hood face velocity falls below programmable setpoint for more than six seconds, audible alarm sounds and ALERT indicator glows red
  • TEST RESET switch mutes audible alarm

Order Info

Installation requires factory-prepared cut-out in upper portion of front panel (for ClassMate) or right fixture panel (for other models).

Specifications

For Use With (Equipment) Basic™ Hood
Weight (English) 6 lb.
Weight (Metric) 2.7 Kg
Product Type Fume Hood Accessory
Voltage 115 V
Electrical Requirements 115 V, 60 Hz
Frequency 60 Hz