missing translation for 'onlineSavingsMsg'
Learn More

Ohaus Guardian 5000 Stirrer

Catalog No. 1676269
Change view
Click to view available options
Plug Type:
US
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
1676269 US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1676269 Supplier Ohaus Supplier No. 30541635

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Expertly engineered hotplate stirrers with premium safety and versatility features for everyday use.

  • Our signature SafetyHeat™ and SmartHeat™ features, combined with the new Run Dry Protection system plus, Time Run mode and the optional Splash Shield, provide complete safety
  • An intuitive user interface featuring a large, bright LCD screen with white characters and knob button(s), allows for user friendly operation
  • RS232 port included for remote control or data logging
  • The evolved SmartRate™ system supports heating and stirring from fast and intensive to soft and precise, with a range of accessories to empower a variety of applications

Specifications

Top Plate Material Ceramic
Voltage 120 V
Size 7 x 7 in.
Temperature (Metric) 5°C to 550°C
Type Stirring Hotplate
Shape Round
Max. Sample Load 20 L
Plug Type US
No. of Positions 1
Max. Container Size 20 L
Stirring Range 50 to 1800 rpm
Warranty 2 Years
Display LCD
Show More Show Less