missing translation for 'onlineSavingsMsg'
Learn More

Ohaus Guardian 5000 Hotplate Kit

Catalog No. 1676279
Change view
Click to view available options
Top Plate Material:
Ceramic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material
1676279 Ceramic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1676279 Supplier Ohaus Supplier No. 30981780

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Kit comes with temperature probe, clamps, and support frame. Expertly engineered hotplate stirrers with premium safety and versatility features for everyday use.

  • Our signature SafetyHeat™ and SmartHeat™ features, combined with the new Run Dry Protection system, Time Run mode and the optional Splash Shield, provide complete safety
  • An intuitive user interface featuring a large, bright LCD screen with white characters and knob button(s), allows for user friendly operation
  • RS232 port included for remote control or data logging
  • The evolved SmartRate™ system supports heating and stirring from fast and intensive to soft and precise, with a range of accessories to empower a variety of applications

Specifications

Top Plate Material Ceramic
Size 7 x 7 in.
Temperature (Metric) 5°C to 550°C
Plug Type US
Max. Container Size Variable
No. of Positions 1
Max. Sample Load Variable
Shape Square
Voltage 120 V
Type Hotplate Stirrer Kit
Certifications/Compliance CE, TUV
Warranty 2 Years
Display Digital
Show More Show Less